Shop All Compression Tube Fittings
Parker
1/4" Compression Brass Nut 10PK
Mfr # 61VL-4
Zoro # G3308575
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Temp. Range -30 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 61VL-4
- Zoro # G3308575
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Thread Size | 1/2-24 |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/2-24 |
Length | .50" |
Description
Nut, Application Fuel, Oils, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1/2 in, Thread Size 1/2-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands A-LOK, Series Vibra-Lok, Standards ISO 6149, SAE J1926, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 30 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. Malleable Iron Galvanized Pipe Cross (511-004BG)
- THRIFCO PLUMBING 1-1/2 X 3/4 Brass Reducer Coupling (5318045)
- ZORO SELECT 1" FNPT 304/304L SS Threaded Outlet (200790350212)
- SWIVEL PRO SERIES 1 in. Close Red Brass Nipple Pipe (SW148857)
- PARKER MALE CONNECTOR (68HD-6-2)
- PARKER 1/4" Compression 90 Degree Elbow (P4EU4)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- PARKER Brass Metric Compression Fitting (0199 04 13)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- Parker Compression Tube Fittings