Shop All Compression Tube Fittings
Parker
1/4" Compression Brass Long Nut 10PK
Mfr # 61CL-4
Zoro # G0891441
original price:
$13.69
10% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Long Nut
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 61CL-4
- Zoro # G0891441
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-24 |
Thread Size | 7/16-24 |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 3/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 |
Length | .75" |
Outside Dia. | .255" |
Description
Long Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Thread Size 7/16-24, Specific Fitting Shape Long Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Compression, Standards SAE J512, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Hex Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Angle Stop, Repair Kit For EtoProduc 3/4" (10077T3-PQ)
- VIEGA Reducer (25946)
- ISPRING 2Year Replacement Cartridge Pack Set for RO Systems 15PK (F15-75)
- THRIFCO PLUMBING 1 Inch X Close SCH 80 PVC Nipple (6620048)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/4In (4-4 FBU-S)
- PARKER Brass Metric Compression Fitting (0127 22 16)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- PARKER 3/8" x 1/4" Compression 90 Degree Elbow (P6EU4)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 25PK (68CA-6-8)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- Parker Tube Fittings