Shop All Compression Tube Fittings
Parker
1/4" Compression 316 SS Union Tee
Mfr # 4 JBU-SS
Zoro # G1984647
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Compression Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 JBU-SS
- Zoro # G1984647
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 7/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16-20 |
Description
Union Tee, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-20, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CAP100)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- PENTAIR/OMNIFILTER Standard Sediment Cartridge 10", Single Pack (RSI-SS6-S18)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- PARKER 3/16" Compression Viton Sleeve 10PK (60VLV-3)
- PARKER 1/2" Compression x FNPT Connector (P8FC8)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- PARKER 1/8" Compression-Align Brass Union Tee 10PK (164CA-2)
- PARKER 5/8" Compression Brass Union Elbow 10PK (165C-10)
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In (10 CBU-S)
- Parker Compression Tube Fittings