Shop All Hydraulic Hose Adapters & Plugs
Parker
1/4" Compression 316 SS Bite Ferrules
Mfr # 4 TU-SS
Zoro # G1074421
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Fitting Material Stainless Steel
- Fitting Connection Type Compression
- Standards SAE J514
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 TU-SS
- Zoro # G1074421
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Tube Size | 1/4 in |
Overall Length | 3/8 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Length | 0.36" |
Description
Bite Ferrules, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Male Flareless Bite, Minimum Operating Temperature 425 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar and Chain Oil (54-059)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- ANTI-SEIZE TECHNOLOGY Cold Galvanizing Compound, 16 oz (17045)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- Parker Hydraulic Hoses & Fittings