Shop All Ball Valves
Parker
1/4" Compr Stainless Steel Ball Valve Inline
Mfr # 4A-B6LJ2-SSP
Zoro # G2737192
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Tube Size 1/4"
- Handle Type Lever
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4A-B6LJ2-SSP
- Zoro # G2737192
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 3.48 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 1.5 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8353E038 (222641)
- MURDOCK Y Strainer Assembly (7000-021-001)
- LEGEND VALVE 1/2" T/S603 PVC BALL VALVE (201-203)
- ASCO 120v-ac 1/8in Npt Solenoid Valve (PSF8262C002)
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline (8A-B8LJ2-SSP)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2Z-MB2XPFA-BP)
- PARKER 1/2" FNPT Brass Mini Ball Valve Inline (8F-B8LJ2-BP)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- LEGEND VALVE 1-1/2" T-3001 GAS BALL VALVE (102-617)
- Parker Valves