Shop All Stainless Steel Pipe Fittings
Parker
1/4" BSPP 316 SS Hollow Hex Plug
Mfr # VSTI1/4ED71
Zoro # G6211274
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type BSPP
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI1/4ED71
- Zoro # G6211274
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 3/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 6mm |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 5/8 in |
Outside Diameter | 6 mm |
Description
Hollow Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 6 mm Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", CPVC/EPDM, FPT x FPT (BFA2012TES)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- ELKAY Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro (LK3001CR)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- PARKER 1/2" BSPP 316 SS Hollow Hex Plug (VSTI1/2ED71)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- PARKER 1/2" FNPT 316 SS Street Elbow (8-8 SE-SS)
- PARKER 1/2" x 3/8" FNPT 316 SS Hex Reducing Coupling (8-6 FHC-SS)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400340350212)
- Parker Stainless Steel Pipe Fittings