Shop All Industrial Hoses
Parker
1/4''-BLK PVC GPH-300PSI
Mfr # GPH-4BLK500RL
Zoro # G009840932
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # GPH-4BLK500RL
- Zoro # G009840932
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series GPH PVC General Purpose Hose is lightweight and resistant to abrasion and weathering for maximum performance. It is electrically nonconductive, protecting operators from electrical shock, is available in multiple colors for easy identification, and is available in long continuous lengths for efficient inventory management and maximum utility in hard to reach job sites. Series GPH is qualified with permanent crimp couplings for a safe and secure connection and is a versatile hose for many common industrial applications. Markets: Agriculture Construction Lawn & Garden General Industrial Features/Benefits: Tube: Black PVC for versatile service to 150°F. Reinforcement: Multiple textile plies for strength and durability. Cover: PVC for resistance to abrasion, cuts, gouging, scuffs and weathering. Cover Colors: Black, blue, grey, red and yellow for easy identification. Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - media Air Mild chemicals Water - usage Air compressors and pneumatic tools, including those subject to light oil mists for lubrication Manufacturing assembly lines Spray systems Safety/Technical: Design Factor: 4:1 Do not use with oil or refined fuel. Electrically nonconductive with a minimum resistance of one megohm per inch at 1000 volts DC. The user must determine if the hose is suitable for applications subject to electrical hazard. Contact us for additional information. Warnings: Working pressures are at +68°F +20°C. Higher temperatures reduce the available working pressure. Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- DODGE 6020 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100492)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- GATES Plant Master 250 Industrial Hose (1/2X500 PLANT 250 RED)
- Parker Air Hoses