Shop All Barbed Tube Fittings
Parker
1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow
Mfr # QL129HB-4-4
Zoro # G4525001
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # QL129HB-4-4
- Zoro # G4525001
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1 3/16 in |
Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Description
Elbow, 90 Degrees Male, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Standard, Fitting Material Brass, Material Grade C27450, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Standards NSF Lead Content Program, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- MOEN M-CORE TRANSFER VALVE EXTENSION KIT (200760)
- ANVIL 1" Male NPT Forged Steel Hex Head Plug Class 6000 (0361313406)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-4)
- PARKER 3/8" x 1/4" Barb Brass Plug (20-6)
- PARKER 1/4" Flare x MNPT Brass Connector 25PK (48IFHD-4-4)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- ELDON JAMES Y Connector, 1/8 In, PVC, PK10 (Y0-2NK)
- Parker Tube Fittings