Shop All Barbed Tube Fittings
Parker
1/4" Barb x FNPT Brass Female Connector
Mfr # 26-6-2
Zoro # G2766635
original price:
$7.53
15% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 26-6-2
- Zoro # G2766635
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/8" |
Tube Outside Dia. | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/8 in |
Description
Female Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- BRADLEY Faucet Adapter 3/4-11-1/2 GA HSE (153-401GR)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- PARKER 1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow (229-8-4)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- PARKER 1/4" Barb x FNPT Brass 90 Degree Elbow (230-6-4)
- ELDON JAMES 1/2" x 3/8" Barbed PVC Reducing Coupling PK5 (C8-6NK)
- Parker Barbed Tube Fittings