Shop All Barbed Tube Fittings
Parker
1/4" Barb x FNPT Brass 90 Degree Elbow
Mfr # 230-6-4
Zoro # G0721481
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x FNPT
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 230-6-4
- Zoro # G0721481
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Description
Female Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- PARKER 3/8" Compression Brass Nut & Acetal Sleeve 10PK (61P-6)
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- PARKER 1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow (229-8-4)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- Parker Tube Fittings