Shop All Barbed Tube Fittings
Parker
1/4" Barb x 1/8" FNPT Brass Female Connector
Mfr # 26-6-4
Zoro # G3324307
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 26-6-4
- Zoro # G3324307
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 3/8 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Description
Female Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Button Kit (1016453-2MB)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size (06S011N03112)
- THRIFCO PLUMBING #61 3/4 Inch Lead-Free Brass Compression Nut (6961008)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- PARKER 1/4" Barb x FNPT Brass 90 Degree Elbow (230-6-4)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- PARKER 1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow (QL129HB-4-4)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- ANDERSON Green Leaf 1/8 in. Barb X 1/8 in. D Barb Nylon Tee (CBT18BG1)
- Parker Tube Fittings