Shop All Barbed Tube Fittings
Parker
1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee
Mfr # 232-6-2
Zoro # G2555086
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 232-6-2
- Zoro # G2555086
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Outside Dia. | 3/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter ID | 1/4 in, 1/8 in |
Overall Length | 1 3/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Branch Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1/8 in, Overall Length 1 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- SMITH-COOPER Cap, 3/4", 150,304, Thrd Heavy (4381030240)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- PARKER 1/4" Barb Brass Union (22-6)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow (229-4-1)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Parker Tube Fittings