Shop All Barbed Tube Fittings
Parker
1/4" Barb Brass Union 90 Degree Elbow
Mfr # 225-6-6
Zoro # G1285164
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/4 in x 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 225-6-6
- Zoro # G1285164
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 1/4 in |
Tube Size | 3/8 in |
Tube Outside Dia. | 3/8 in x 3/8 in |
Tube Inside Dia. | 1/4 in x 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 5/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Description
Union Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- RHEEM Fuse Block, 30A (SP8311E)
- SWIFT GREEN FILTERS SGF-10MS Replacement for3M HF10-MS by Swift Green Filters (SGF-10MS)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Floor Flange (310UPF-34)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee (231-6-2)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Adpt (9429430)
- Parker Barbed Tube Fittings