Shop All Barbed Tube Fittings
Parker
1/4" Barb Brass Male Run Tee
Mfr # 231-6-4
Zoro # G2614071
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 231-6-4
- Zoro # G2614071
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Outside Dia. | 3/8 in |
Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Description
Male Run Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 7/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5/32-2)
- EVERPURE Scale Clean, 2.2 lb, For 5WFG5, 5WFH3 (EV979835-75)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- PARKER 0.377" Barb Brass Plug (20-8)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- PARKER 0.096" Barb Brass Union Tee (224-5/32)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector (8-8 B2HF-SS)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- Parker Tube Fittings