Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x Tube Stub 316 SS Tube End Reducer
Mfr # 4TUR4-316
Zoro # G0800116
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x Tube Stub
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Reducer
- Specific Fitting Shape Straight Adapter
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4TUR4-316
- Zoro # G0800116
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 17/32 in |
Thread Size B | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Length | 1.54" |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, Thread Size B 7/16-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3139 62 00)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- PROPLUS 3-3/4 Flush Mechanical Cleanout Repair Plug (83689)
- B & K Dual Cntrol Valve Brass (994053-0070A/H)
- PARKER 1/8" A-LOK x MNPT Brass Bulkhead Connector (2BC2-B)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass Connector (6MSC4N-B)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- Parker Instrumentation Tube Fittings