Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x SAE SS Male Straight Connector
Mfr # 4M1SC4-316
Zoro # G6162247
original price:
$18.89
5% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/4" x 1/4"
- Pipe Size 1/4"
- Compression Thread Size 7/16-20
- Specific Pipe Fitting Shape Connector
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4M1SC4-316
- Zoro # G6162247
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4" |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Thread Size B | 7/16-20 |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Description
Male Straight Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring and Bearing Kit, Replacement (GP30420)
- LEGEND VALVE 1/8" GALV MERCHANT COUPLING (352-700)
- PARKER 0.377" Barb Brass Plug (20-8)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Bulkhead Connector (4-2 GH2BZ-SS)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 3/16" A-LOK Brass Back Ferrule (3BF3-B)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .250-SS)
- PARKER 1/8" A-LOK x MNPT SS Male 90 Degree Elbow (2MSEL2N-316)
- PARKER 3/4" CPI x MNPT Brass Connector (12-12 FBZ-B)
- PARKER 1/4" A-LOK x FNPT Brass Connector (4FSC4N-B)
- Parker Tube Fittings