Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x MNPT SS Male Bulkhead Adapter
Mfr # 4TUBC4-316
Zoro # G6066645
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Specific Fitting Shape Straight Bulkhead Union Adapter
- Basic Pipe Fitting Material Metal
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Specific Pipe Fitting Shape Bulkhead Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4TUBC4-316
- Zoro # G6066645
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Compression Thread Size | 1/4 in |
Hex Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 3/16 in |
Thread Size B | 7/16-20 |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Male Bulkhead Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 3/16 in, Specific Fitting Shape Straight Bulkhead Union Adapter, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- SHARKBITE PUSH COUPLING 1/4""X1/4"" (25421)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT (BFAS3007TES)
- PARKER 1/4" CPI x 3/8" MNPT Brass Connector (4-6 FBZ-B)
- PARKER 5/16" A-LOK SS Back Ferrule (5BF5-316)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- PARKER 1/2" A-LOK 316 SS Cap (8BLEN8-316)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL6N-316)
- Parker Tube Fittings