Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x MNPT Brass Branch Tee
Mfr # 4MBT4N-B
Zoro # G1031283
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2500 psi
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4 in
- Compression Thread Size 7/16-20
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MBT4N-B
- Zoro # G1031283
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" |
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size C | 7/16-20 |
Thread Size A | 7/16-20 |
Overall Length | 2 1/8 in |
Threading Size | 7/16-20 x 7/16-20 |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16-20 |
Description
Male Branch Tee, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 7/16-20, Thread Size A 7/16-20, System of Measurement Imperial, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Exclusively Orgill Pipe Nipple Display Rack, 20 in OAW, 27-1/2 in OAH (ST001)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- FLEX-STRUT Pipe Strap, Standard, 1" (FS-7870-1 E/G)
- DELTA Pivotal 30 Towel Bar (79930-BL)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- PARKER 1/2" x 3/8" CPI Brass Reducing Union (8-6 HBZ-B)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- PARKER 1/2" x 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL8N-316)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- Parker Tube Fittings