Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x Male BSPP 316 SS Male Connector
Mfr # 4MSC4R-316
Zoro # G2292726
original price:
$35.45
10% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Specific Fitting Shape Straight Adapter
- Pipe Size (Fittings) 1/4"
- Tube Size 1/4 in
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MSC4R-316
- Zoro # G2292726
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/4 in |
Hex Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 7/16-20 |
Thread Size A | 7/16-20 |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Pipe Size | 1/4" |
Thread Size | 7/16-20 |
Length | 1.49" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE16)
- CHICAGO FAUCET Econo-Flow Spray (E2805JKABCP)
- ZORO SELECT 90 Elbow, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10364)
- PARKER 3/8" A-LOK Brass Bulkhead Union (6BC6-B)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- PARKER 1/8" CPI x FNPT Brass Connector (2-2 GBZ-B)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- PARKER 3/8" A-LOK 316 SS Front Ferrule (6FF6-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-12-12-12-SS)
- Parker Tube Fittings