Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x FNPT Brass Tee
Mfr # 4FBT4N-B
Zoro # G6177622
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM 31.3
- Hex Size 11/16 in
- Compression Thread Size 1/4 in
- Temp. Range -40 Degrees to 400 Degrees F
- Pipe Fitting Connection Type A-LOK(R) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4FBT4N-B
- Zoro # G6177622
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Compression Thread Size | 1/4 in |
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Overall Length | 2 11/32 in |
Thread Size A | 1/4 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Threading Size | 1/4 |
For Tube Outside Diameter | 1/4 in |
Description
Tee, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size A 1/4, System of Measurement Imperial, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 11/32 in, Specific Fitting Shape Adapter Tee, Fitting Side C Pipe Size 1/4 in, Standards ASTM 31.3
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-64SR)
- KIPP Tube clamps cross aluminum (K0472.51212)
- PARKER 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-6 CBZ-SS)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL6N-316)
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter (4MA2N-316)
- PARKER 5/8" A-LOK Brass Double Ferrule Nut (10NU10-B)
- Parker Tube Fittings