Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x FNPT Brass Connector
Mfr # 4FSC4N-B
Zoro # G1068435
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Tube Size 1/4 in
- Basic Pipe Fitting Shape Adapter
- Temp. Range -40 Degrees to 400 Degrees F
- Fitting Connection Type A-LOK(R) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4FSC4N-B
- Zoro # G1068435
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 7/16-20 |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 13/32 in |
Threading Size | 7/16-20 |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16" |
Length | 1.13" |
Description
Female Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands A-LOK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 1/8 in Tube Size, Nylon, Black, 10 PK (3104 56 53)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER 1/8" CPI Compression Brass Nut (2 BZ-B)
- PARKER 1/2" A-LOK x 3/4" MNPT Brass Straight Connector (8MSC12N-B)
- PARKER 1/2" x 1/4" A-LOK 316 SS Reducing Union (8RU4-316)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Connector (6-4 FBZ-SS)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- Parker Tube Fittings