Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x FNPT 316 SS Female Connector
Mfr # 4FSC4N-316
Zoro # G3393406
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Tube Size 1/4 in
- Max. Pressure 6600 psi
- Temp. Range -425 Degrees to 1200 Degrees F
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4FSC4N-316
- Zoro # G3393406
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/4" |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 13/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 7/16-20 |
Length | 1.13" |
Description
Female Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures 8395DDM Pineapple Dish Drying Mat (8395DDM)
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007406)
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- KOHLER Aquifer Single Replacement Filter Cartridge (77687-NA)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC8R-316)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL4N-316)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Branch Tee (12FBT12N-316)
- PARKER 3/8" x 1/2" MNPT x CPI SS Male Connector (8-6 FBZ-SS)
- Parker Instrumentation Tube Fittings