Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x Flare SS 37 Degree Flare Adapter
Mfr # 4XABC4-316
Zoro # G6088083
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Specific Pipe Fitting Shape 37 Degrees Adapter
- Compression Thread Size 1/4 in
- Basic Pipe Fitting Material Metal
- Tube Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4XABC4-316
- Zoro # G6088083
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/4 in |
Hex Size | 5/8 in |
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Flare Adapter, 37 Degrees, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Specific Fitting Shape Straight Adapter, Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY No Seep No. 3 Wax Ring (004305-24)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- SLOAN Spud Coupling F56A Cp Spud Coupling Assembly 1 1/2 X 3 (0306145)
- VIEGA Viega MegaPress 90 elbow, 1-1/4" x 1-1/4" (25215)
- PARKER 1/4" CPI 316 SS Bulkhead Union (4-4 WBZ-SS)
- PARKER 1/2" CPI x MNPT Brass 90 Degree Elbow (8-4 CBZ-B)
- PARKER 1/2" A-LOK x FNPT 316 SS Tube End Female Adapter (8FA8N-316)
- PARKER 3/8" A-LOK x MNPT 316 SS Tube End Male Adapter (6MA6N-316)
- PARKER 3/8" CPI x MNPT SS Male Connector (6-6 FBZ-SS)
- PARKER 1/2" CPI Brass Union Elbow (8-8 EBZ-B)
- PARKER 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-6 CBZ-SS)
- Parker Tube Fittings