Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x 1/8" MNPT Brass Connector
Mfr # 4MSC2N-B
Zoro # G1764131
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x MNPT
- Specific Fitting Shape Straight Adapter
- Specific Pipe Fitting Shape Connector
- Pipe Size - Pipe Fitting 1/8 in
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MSC2N-B
- Zoro # G1764131
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 9/32 in |
Pipe Size | 1/8" |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16" |
Length | 1" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 5,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- JMF HB ELBOW 1/2X1/2""MPT LF (4504759)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467C)
- PARKER 3/8" CPI 316 SS Bulkhead Union (6-6 WBZ-SS)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Connector (4-2 FBZ-SS)
- PARKER Elbow, 90, Carbon Steel, A-LOKxM, 1/4In (4MSEL4N-S)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/4" MNPT x CPI Tube Stub 316 SS Tube End Male Adapter (4-4 T2HF-SS)
- Parker Tube Fittings