Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Union Tee
Mfr # 4ET4-B
Zoro # G2719281
original price:
$26.51
4% off
new price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Compression Thread Size 7/16 in
- Tube Size 1/4 in
- Standards ASTM B124 Alloy 377, BS2872 CZ122, CA-377, QQ-B 626 Alloy 377
- Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4ET4-B
- Zoro # G2719281
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16 in |
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Thread Size A | 7/16 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16 |
Thread Size | 7/16" |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- ZORO SELECT Tank to Bowl Gasket Kit, 15pcs (22UR83)
- ANVIL 4" Female NPT x Female NPT Cast Iron 90 Degree Safety Valve Discharge Elbow Class 125 (0300300209)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361110604)
- PARKER Connector, Carbon Stl, A-LOKxF, 3/8Inx1/4In (6FSC4N-S)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- PARKER 1/8" x 1/16" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR1-316)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- PARKER 5/8" A-LOK Brass Union Elbow (10EE10-B)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- Parker Instrumentation Tube Fittings