Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Union Elbow
Mfr # 4EE4-B
Zoro # G2280293
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Elbow Union
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Hex Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4EE4-B
- Zoro # G2280293
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Compression Thread Size | 7/16 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Thread Size A | 7/16-20 |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16" |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, Thread Size B 7/16-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-24X125)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- DELTA Integral Stop Stem Structure (060058A)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass 90 Degree Elbow (10MSEL8N-B)
- PARKER 5/8" CPI Brass Bulkhead Union (10-10 WBZ-B)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- PARKER 1/8" x 1/4" CPI x MNPT SS Tube End Male Adapter (4-2 T2HF-SS)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Tube End Male Adapter (4MA6N-316)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- PARKER 5/8" A-LOK 316 SS Back Ferrule (10BF10-316)
- Parker Tube Fittings