Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Port Connector
Mfr # 4PC4-B
Zoro # G6098592
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Temp. Range -40 Degrees to 400 Degrees F
- Compression Thread Size 1/4 in
- Max. Pressure 3500 psi
- Specific Fitting Shape Port Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4PC4-B
- Zoro # G6098592
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/16 in |
Thread Size B | 7/16-20 |
Threading Size | 7/16-20 x 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Port Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape Port Connector, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, Thread Size B 7/16-20, System of Measurement Imperial
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater, PK 2 (WH-AZ035-M1-2PK)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- PARKER 45 Extruded Street Elbow, Brass, 1/4 in (2214P-4-4)
- PARKER 1/4" MNPT x A-LOK Tube End 316 SS Tube End Male Adapter (4MA4N-316)
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL4N-316)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-04-04-O-SS)
- Parker Tube Fittings