Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Cap
Mfr # 4BLP4-B
Zoro # G3498826
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 9/16 in
- Pipe Fitting Connection Type A-LOK(R)
- Specific Pipe Fitting Shape Cap
- Temp. Range -40 Degrees to 400 Degrees F
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4BLP4-B
- Zoro # G3498826
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Fitting Tube Size Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Thread Size | 7/16-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310069406)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (439249)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union (12RU8-316)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In (4MSC2N-S)
- PARKER 1/2" A-LOK 316 SS Back Ferrule (8BF8-316)
- PARKER 1/2" CPI x FNPT SS Female Connector (8-8 GBZ-SS)
- PARKER 1/8" CPI SS Nut (2 BZ-SS)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- Parker Tube Fittings