Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Back Ferrule
Mfr # 4BF4-B
Zoro # G0272291
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Fitting Shape Back Ferrule
- Tube Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4BF4-B
- Zoro # G0272291
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- KOHLER 60 X 34 Single-Threshold Shower Base W/ Center Drain (8649-0)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- PARKER 1/4" A-LOK Brass Port Connector (4PC4-B)
- PARKER 5/8" CPI Brass Bulkhead Union (10-10 WBZ-B)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- PARKER 5/16" A-LOK SS Back Ferrule (5BF5-316)
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- Parker Instrumentation Tube Fittings