Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK 316 SS Union Tee
Mfr # 4ET4-316
Zoro # G0323127
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4ET4-316
- Zoro # G0323127
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Thread Size A | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Thread Size | 7/16-20 |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-20, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 10,900 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H (5620405)
- LEGEND VALVE 1-1/4" X 3" 304 SS NIPPLE (304-124)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- SHARKBITE SHARKBITE CONN 1"" F LF (U094LFA)
- PARKER 1/2" A-LOK x MNPT SS Male Connector (8MSC8N-316)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- PARKER 1/8" A-LOK SS Bulkhead Union (2BC2-316)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- PARKER 1/2" MNPT 316 SS Male Vent Protector (8 MDF-SS)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL2N-316)
- Parker Instrumentation Tube Fittings