Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK 316 SS Union
Mfr # 4SC4-316
Zoro # G2805652
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1/2 in
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Union
- Compression Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4SC4-316
- Zoro # G2805652
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Thread Size B | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 |
Thread Size | 7/16-20 |
Length | 1.03" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, Thread Size B 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361125404)
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- PARKER 1/8" A-LOK Brass Nut (2NU2-B)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- PARKER 1/4" CPI x FNPT 316 SS Female Branch Tee (4-4-4 OBZ-SS)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector (4MSC8N-B)
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter (6FA6N-316)
- Parker Instrumentation Tube Fittings