Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK 316 SS Plug
Mfr # 4BLP4-316
Zoro # G2177953
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Standards NACE, NORSOK
- Specific Fitting Shape Plug
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4BLP4-316
- Zoro # G2177953
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Fitting Tube Size Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Thread Size | 7/16-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/16-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1229)
- VIEGA Adapter (80010)
- MOEN Cartridge Seal Kit, 4-1/2" Size, Brass (1222HD)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 3/8" x 1/4" CPI x Tube Stub 316 SS Tube End Reducer (6-4 TRBZ-SS)
- PARKER 1/8" A-LOK Brass Union Tee (2ET2-B)
- PARKER 3/8" CPI x 1/4" FNPT Brass Connector (6-4 GBZ-B)
- Parker Tube Fittings