Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK 316 SS Back Ferrule
Mfr # 4BF4-316
Zoro # G3374585
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R)
- Pipe Fitting Connection Type A-LOK(R)
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Back Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4BF4-316
- Zoro # G3374585
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve (4UN79)
- WOODWARD FAB Round Tube Die, 2 in. dia., 6 in. CLR (WFBDT2X6)
- PARKER 1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL4N-316)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 1/4" MNPT x CPI Tube Stub Brass Adapter (4-4 T2HF-B)
- PARKER 3/4" A-LOK Brass Union Elbow (12EE12-B)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- PARKER Connector, Carbon Steel, A-LOKxF, 3/8In (6FSC6N-S)
- Parker Instrumentation Tube Fittings