Shop All Industrial Hoses
Parker
1/4''-2750 PSI
Mfr # 421WC-4
Zoro # G809840811
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 421WC-4
- Zoro # G809840811
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Medium Pressure No-Skive hoses 421SN, 421TC, 421RH and 421WC offers an extended fluid compatibility and high flexibility with an easy installation due to the thin cover construction. Markets: Mobile Industrial Transportation Features/Benefits: 421RH has a fire retardant cover and is Railway approved: - European Standad EN 45545 HL2 for R22 ingernal and R23 external 421WC has a galvanized steel wire cover for metal and glass hot-spot resistance Nitrile inner tubes suitable for mineral and bio-degradable oils Using high quality compounds allows thin covers – small bend radii, less weight, long service life still assured High flexibility for easier installation and increased service life Parkrimp machines, portable or bench mount for easy assembly operation –hose assemblies meet CE directives Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly Applications: Mobile and industrial medium pressure applications Construction Transportation Agriculture Forestry Materials Handling Automotive Machine Tool Injection Moulding Pulp and Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Front Flange (53658)
- LOCTITE Anti-Seize Compound, 12 oz, Moly Dry Film LB 8017™ (1786074)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2211F-N01-03SA)
- BANDO Power King, K26 (K26)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- Parker Industrial Hoses