Shop All Industrial Hoses
Parker
1/4''-18752 AC-4000 PSI
Mfr # 487-4
Zoro # G809840934
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 487-4
- Zoro # G809840934
- Country of Origin United States
- Category Industrial Hoses
Description
Part of the GlobalCore family of lightweight, high pressure hoses, Parker's 487 synthetic rubber hose delivers constant working pressures of 4,000 psi and the reliable, consistent performance of all GlobalCore products. This steel-wire-reinforced hose meets and exceeds ISO 18752 performance specifications, making it the ideal choice for multiple applications around the world. Constructed for high performance and easy handling, 487 hoses offer half the SAE bend radius specified for hoses in this category and feature O.D.s that are 30 percent smaller by area compared with SAE spiral hose. These light, durable, and low force-to-flex hoses are easy to bend, making installation easier and faster. 487 hose is available in I.D. sizes ranging from 1/4 inch to 2 inches in diameter and with three cover options: Standard, ToughCover and SuperTough. Markets: - Transportation - Military - Construction - Grounds & Building Maintenance - Forestry - Material Handling Features/Benefits: - Standard or ToughCover hose options to prevent abrasion - Half SAE bend radius for ease of installation and low force to flex - 30% smaller O.D. by area compared to the SAE spiral hose - 4,000 PSI constant working pressure in all sizes - Lighter than the standard SAE spiral hose Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: - 43 series fittings for -4 to -16 - 77 series fittings for -20 to -32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 2Z/C3 GJN, Single Row Ball Brgs, 6207 2ZC3 GJN (6207 2Z/C3 GJN)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 1/2X1/4 KWY)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- Parker Industrial Hoses