Shop All Industrial Hoses
Parker
13/32''-UL21 LPG-350 PSI
Mfr # SS25UL-8
Zoro # G010031169
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SS25UL-8
- Zoro # G010031169
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's SS25UL hose is a liquefied petroleum gas hose that has a constant working pressure of 350 PSI to deliver consistency and reliability. The SS25UL hose is designed, built, and tested to meet UL 21 and NFPA 58 specifications. Sizes range from 3/16'' to 5/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Agriculture - Material Handling Features/Benefits: - 350 PSI constant working pressure in different sizes - Low-pressure service with liquefied petroleum gas - UL 21 / NFPA 58 certifications - Oil and LPG resistant synthetic fiber cover - One fiber braid and one stainless steel wire braid Applications: - Liquefied petroleum gas LPG Compatible Fittings: - 26 series fittings - 20 series fittings - 22 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-11)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- Parker Industrial Hoses