Shop All Multi-purpose Air Hoses
Parker
13/32''-J1402 AI-500 PSI
Mfr # 293-8
Zoro # G809840682
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 293-8
- Zoro # G809840682
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 293 hose is a transportation air brake hose that has a pressure range of 450-500 PSI and is reinforced with one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 293 hose is designed, built, and tested to meet D.O.T. performance specifications. Sizes range from 3/16'' to 7/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Agriculture Features/Benefits: - 450-500 PSI in different sizes - Field attachable or Parkrimp fittings to fit your specific needs - DOT FMVSS 106 AIR BRAKE - AI certification - Compatible with temperatures up to 302 ?F Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels and antifreeze solutions Compatible Fittings: - 26 series fittings - 21 series fittings - 23 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- NTN Tapered Roller Bearing Cone, 25590 (25590)
- DAYTON Bearing, Sleeve, Pk3 (1X870)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-31-G)
- LEGACY AIR HOSE LEAD IN 5' X 3/8" (LML8305FZLI)
- LEGACY SPOOL FLEXZILLA 1/2"x250' BULK PLASTIC (LMHFZ12250YW)
- SENCO SENCO PC0978 Air Hose, 1/4 in OD, MPT, Polyurethane (PC0978)
- AMFLO Air Hose, 14 in OD, 25 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-25E-RET)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- Parker Multi-purpose Air Hoses