Shop All Industrial Hoses
Parker
1/2''ID PVC HOSE
Mfr # 125-08000300
Zoro # G109840818
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 125-08000300
- Zoro # G109840818
- Country of Origin Canada
- Category Industrial Hoses
Description
Parker's Series 125 Nexbraid PVC Clear Standard Wall General Service Hose provides medium pressure standard duty service across multiple applications. The clear, smooth tube does not impart taste or odor to material being conveyed, allows unimpeded flow and easy and quick observation of the transfer process. The hose is resistant to abrasion and weathering for maximum performance. Markets: - Food and Beverage - General Industrial Features/Benefits: - Tube: Clear PVC for sanitary transfer to 150 DegF. - Reinforcement: Multiple textile plies for strength and durability. - Cover: Clear PVC for easy visual observation, and abrasion and weathering resistance. Applications: -media - Air - Dry abrasive materials - Food - Potable water -usage - Conduit - Harness - In-plant transfer - Laboratories Industry Standards: - CFIA Compliant - EU: Meets requirements and amendments of Resolution AP89 for food contact. - FDA - NSF 51 certified to 180 DegF 82 DegC - USP Class VI Rated Safety/Technical: - Light suction/vacuum - Available in non-phthalate formulations. Warnings: - Working pressures are at +68 DegF +20 DegC. Higher temperatures reduce the available working pressure. - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.70" OD (5V1874)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- SPEEDAIRE Bracket, Clevis (6X475)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- Parker Air Hoses