Shop All Industrial Hoses
Parker
1/2''GRN OXY T SINGLE WELD
Mfr # 7142-50200
Zoro # G709840874
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7142-50200
- Zoro # G709840874
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7142 Grade T Single Line Oxygen Welding Hose provides excellent service across a wide variety of industrial and commercial applications. The hose is available in long continuous lengths for efficient inventory management and maximum utility at cramped or hard to reach job sites where the gas sources are separated and a twin line is not practical. The green cover is ribbed for easy visual and tactile identification. Series 7142 is a versatile hose for many common industrial welding applications. Markets: - Construction - General Industrial - Oil & Gas Features/Benefits: - Tube: Black chloroprene for flame and oil resistance, and compatibility with oxygen. - Tube: Non-blooming to minimize the migration of combustible plasticizers and waxes to the surface of the hoses. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Green chloroprene for abrasion, flame, oil and weathering resistance. Applications: - media - Oxygen - usage - Bending - Brazing - Cutting - Fabricating - Gouging - Joining - Piercing - Preheating - Post-heating - Severing - Soldering - Straightening - Surfacing - Trimming - setting - Auto body shops - Craft shops - Garages - Mines - Oilfield - Plumber shops - Railyards - Salvage - Scrapyards - Shipyards - Steel mills Industry Standards: - ARPM IP-7 - CGA E-1 Safety/Technical: - Grade T is also suitable for use with inert gas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- SUPER LUBE 14.1 oz High Temperature Grease Cartridge Translucent White (71150)
- ILC Replacement for PRESTOLITE MDY-6121 MOTOR (MDY-6121 MOTOR)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- Parker Air Hoses