Shop All Instrumentation Tube Fittings
Parker
1/2" x 5/8" CPI x MNPT 316 SS Male Connector
Mfr # 10-8 FBZ-SS
Zoro # G3217024
original price:
$70.45
13% off
new price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Specific Pipe Fitting Shape Connector
- Compression Thread Size 7/8-20
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Hex Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10-8 FBZ-SS
- Zoro # G3217024
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/8-20 |
Hex Size | 15/16 in |
Pipe Size - Pipe Fitting | 1/2 in |
Tube Size | 5/8 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 15/16 in |
Thread Size A | 7/8-20 |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2" |
Threading Size | 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Thread Size | 7/8-20 |
Length | 1.99" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI, Thread Size A 7/8-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 800m, PK20 (255057-75)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In (4-4 X6HBZ6-B)
- PARKER 1/8" A-LOK x MNPT Brass Straight Connector (2MSC2N-B)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In (4MSC2N-S)
- PARKER Elbow, 90, Carbon Steel, A-LOKxM, 1/4In (4MSEL4N-S)
- Parker Instrumentation Tube Fittings