Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/8" CPI x Tube Stub 316 SS Tube End Reducer
Mfr # 8-6 TRBZ-SS
Zoro # G2994792
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Reducer
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-6 TRBZ-SS
- Zoro # G2994792
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/2 in |
Hex Size | 5/8 in |
Overall Length | 1 29/32 in |
Thread Size B | 9/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Threading Size | 3/4-20 x 9/16-20 |
Length | 1.91" |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Thread Size B 9/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Sillcock (14PX-4-MH)
- ZURN SWIVEL ELBOW (173-01) (7080-52)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Overall Lg, Fully Threaded, Schedule 40, Galvanized Steel (6P804)
- HULIFE Bidet parts, Water Supply Hose (Toilet tank to T-valve) (HLB-WH)
- PARKER 1" A-LOK 316 SS Union Tee (16ET16-316)
- PARKER 1/8" x 3/16" A-LOK x MNPT SS Male Straight Connector (3MSC2N-316)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 1/4" A-LOK Brass Port Connector (4PC4-B)
- PARKER 1/4" A-LOK x FNPT Brass Elbow (4FEL4N-B)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- Parker Instrumentation Tube Fittings