Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/8" CPI x MNPT SS Male Connector
Mfr # 6-8 FBZ-SS
Zoro # G0327074
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 6600 psi
- Basic Pipe Fitting Material Metal
- Hex Size 7/8 in
- Compression Thread Size 9/16-20
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-8 FBZ-SS
- Zoro # G0327074
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/8 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 3/8" x 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 13/16 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16-20 |
Length | 1.53" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Roman Tub Drain Trim W/ 4-1/4" OD Tile Square in Oil Rubbed Bronze (D3201-12)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- AMERICAN STANDARD Escutcheon Cadet Wall Mt Bath (013275-0020A)
- PARKER 1/4" CPI x FNPT 316 SS Female Branch Tee (4-4-4 OBZ-SS)
- PARKER 1/8" x 3/16" A-LOK x MNPT SS Male Straight Connector (3MSC2N-316)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- PARKER 3/4" CPI 316 SS Union (12-12 HBZ-SS)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- Parker Tube Fittings