Shop All Compression Tube Fittings
Parker
1/2" x 3/8" Compression Union Connector
Mfr # P8UC6
Zoro # G2911431
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in x 3/8 in
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P8UC6
- Zoro # G2911431
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 1 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Union Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Plug (4BLEN4-B)
- ZURN FS8 4" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV4)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA05)
- PARKER 5/8" Compression x 3/4" MNPT Brass Connector 10PK (68C-10-12)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 3/4In (12 EBU-S)
- PARKER 3/4" SS Through Type Insert (63NTA-12)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169VL-6-4)
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- PARKER 1/2" Compression Brass Female 90 Degree Elbow 5PK (170C-8-8)
- PARKER 5/8" Compression Union Tee (P10TU10)
- Parker Compression Tube Fittings