Shop All Barbed Tube Fittings
Parker
1/2" x 3/8" Barb Brass Male Connector
Mfr # 28-8-6
Zoro # G1820646
original price:
$7.89
8% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 28-8-6
- Zoro # G1820646
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Outside Dia. | 1/2 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 3/8 in |
Overall Length | 1 9/32 in |
Pipe Size | 3/8 in |
Description
Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Half Union, 5/8" x 1/2" Pipe Size (F40076)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- NEOPERL 0.35 gpm Spray Outlet, 55/64 in-27 Thread Size, Chrome, Brass (5508905)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow (229-4-1)
- PARKER 1/4" x 3/8" Hose Barb x MNPT SS Barb Connector (6-4 B2HF-SS)
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee (224-8-8-6)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- PARKER 0.17" Barb x 1/4" Solder Brass Solder Connector (238-4-4)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector (8-8 B2HF-SS)
- Parker Barbed Tube Fittings