Shop All Barbed Tube Fittings
Parker
1/2" x 3/8" Barb Brass Male 90 Degree Elbow
Mfr # 229-8-6
Zoro # G2585107
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 229-8-6
- Zoro # G2585107
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 15/16 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 3/8 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- MOEN Lift Rod Kit (154287BN)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter (8P2TU8-316)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- PARKER 3/8" x 1/4" Barb Brass Plug (20-6)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- Parker Barbed Tube Fittings