Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/8" A-LOK x FNPT SS Female 90 Degree Elbow
Mfr # 6FEL8N-316
Zoro # G2992166
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Stainless Steel
- Fitting Connection Type A-LOK(R) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6FEL8N-316
- Zoro # G2992166
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1 in |
Compression Thread Size | 9/16-20 |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 7/16 in |
Thread Size A | 9/16-20 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Pipe Size | 1/2" |
Thread Size | 1/2 |
Length | 1.42 |
Description
Female Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime-Line M 6258 -1 Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258-1)
- B & K Univrsl Ball Rod Assmbly (PF0905)
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- PARKER 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC12N-316)
- PARKER 1/4" CPI 316 SS Cap (4 PNBZ-SS)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- Parker Tube Fittings