Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/8" A-LOK Brass Reducing Union
Mfr # 8RU6-B
Zoro # G3140252
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Reducing Union
- Pipe Fitting Connection Type A-LOK(R)
- Standards ASME SB75, ASTM B75
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8RU6-B
- Zoro # G3140252
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Hex Size | 13/16 in |
Overall Length | 1 29/32 in |
Thread Size A | 3/4-20 |
Thread Size B | 9/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Threading Size | 3/4-20 x 9/16-20 |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Length | 1.91" |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 9/16-20, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (XV533P-6)
- WOODFORD MFG Model 22 Metal Handle Repair Kit (18-Piece) (RK-22MH)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- PARKER 5/16" A-LOK SS Front Ferrule (5FF5-316)
- PARKER 1/2" A-LOK 316 SS Union (8SC8-316)
- PARKER 1/2" CPI 316 SS Union (8-8 HBZ-SS)
- PARKER 1/4" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow (8MSEL4N-316)
- PARKER 1/16" A-LOK Brass Nut (1NU1-B)
- Parker Tube Fittings