Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/4" A-LOK x FNPT SS Female 90 Degree Elbow
Mfr # 12FEL8N-316
Zoro # G2969084
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Compression Thread Size 1/2 in
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12FEL8N-316
- Zoro # G2969084
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2 in |
Hex Size | 1 1/16 in |
Tube Size | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size A | 1-20 |
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 1/2 in |
Threading Size | 1-20 |
For Tube Outside Diameter | 3/4 in |
Pipe Size | 1/2" |
Thread Size | 1/2 |
Length | 1.57 |
Description
Female Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ribbon Corner Caddy, Chrome (IAO20170)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-232-001)
- PARKER 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL6N-316)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- PARKER 1/2" A-LOK 316 SS Bulkhead Union (8BC8-316)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- PARKER 1/2" A-LOK x MNPT SS Male 90 Degree Elbow (8MSEL8N-316)
- PARKER 1/8" A-LOK SS Union Tee (2ET2-316)
- Parker Tube Fittings