Shop All Stainless Steel Pipe Fittings
Parker
1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing
Mfr # 8-2 RB-SS
Zoro # G2742101
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-2 RB-SS
- Zoro # G2742101
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Fitting Length | 1.11 in |
Hex Size | 7/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Pipe Fitting Length | 1.11" |
Pipe Size | 1/2 in, 1/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Thread Size | 1/2-14 x 1/8-27 |
Description
Reducing Bushing, Stainless Steel, 316, 1/2 in, Male, NPT, 1/8 in, Female, NPT, 6,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BalSeat, SprngCamCap, Adj RngBonet Kit (RP77763SS)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- PRIME-LINE Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit) (656-9219)
- BESTCARE Wall, Concealed Diverter Valve, Chrome (WHDIV)
- PARKER 1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing (8-6 RB-SS)
- PARKER 3/4" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (12-4 RB-SS)
- PARKER 3/8" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (6-4 RB-SS)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- PARKER Nipple, 316 SS, 2 x 1 1/2 in, Male NPTF (2 X 1 1/2 FF-SS)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Cap (60RDC111N012)
- Parker Fittings