Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" CPI Brass Reducing Union
Mfr # 8-4 HBZ-B
Zoro # G2156244
original price:
$19.29
5% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SB75, ASTM B75
- Tube Size 1/2 in x 1/4 in
- Temp. Range -40 Degrees to 400 Degrees F
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Reducing Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-4 HBZ-B
- Zoro # G2156244
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/4 in |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Thread Size B | 7/16-20 |
Overall Length | 1 27/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/2 in, 1/4 in |
Threading Size | 3/4-20 x 7/16-20 |
Length | 1.85" |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Thread Size B 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- ZORO SELECT Tubing, 0.750 in. ID, 1 in. OD, Aluminum (4NTF4)
- ALLPOINTS Water Saver Spray Face (281178)
- OAKBROOK COLLECTION Hot/Cold Fct Cartridge (RP 20109C)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- PARKER 1/2" A-LOK x 3/4" MNPT Brass Straight Connector (8MSC12N-B)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC8N-316)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- PARKER 3/8" CPI 316 SS Union Tee (6-6-6 JBZ-SS)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- Parker Tube Fittings